Pointe Mobile Glassboard, Non-Magnetic, 77''H x 36''W, Gray Painted Glass, Silver Frame

  • Mfr # PNT1UN7736SILGY
  • Zoro # G715764317
product price: 
$
1,464.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
36.13 in
Height
76-1/2 in
Board Material
Glass
Frame Color
Silver
Frame Material
Powder-Coated Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNT1UN7736SILGY
Zoro #
G715764317
UPC #
14935313197
Country of Origin
United States
Board Material
Glass
Board Color
Grey
Frame Color
Silver
Frame Material
Powder-Coated Steel
Green Program
BIFMA Level 2 Certified
Standards
TAA Compliant

Dimensions

Width
36.13 in
Height
76-1/2 in
Depth
19-1/4 in

Description

Take collaboration to the next level with Pointe Mobile Glassboard Partition from Ghent. The dual-purpose mobile glassboard can be daisy-chained to another unit to create a unique space divider. With 15-degree angled feet, the units can create curves when chained together, allowing for versatility in dividing space. The double-sided glassboard is colored with water-based paint. Pointe Mobile Glassboard works equal as a collaboration tool and partition. Glass is a superior writing surface as it resists staining and ghosting from writing. It wipes clean easily and does not harbor bacteria or germs. As with all Ghent products, Pointe ships in worry-free packaging, designed specifically for shipping mobile glassboards and includes 4 colorful markers and an eraser.


  • Configurable, mobile divider featuring a double-sided glass writing surface.
  • Feet are intentionally angled at 15 degrees for unobstructed clearance.
  • Daisy-chain multiple units together with built-in connectors.
  • 10-year manufacturer warranty.
  • Made in USA.

Ratings & reviews