Porcelain Whiteboard, 22-7/8x35-1/4", Porcelain, 22-7/8", 35-1/4", White

  • Mfr # IMM23WCH

  • Zoro # G6217191


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
22-7/8"
Dry Erase Width
35-1/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMM23WCH
Zoro #
G6217191
UPC #
014935001292
Country of Origin
United States

Dimensions

Dry Erase Height
22-7/8"
Dry Erase Width
35-1/4"
Size
2'H x 3'W

Details

Item
Porcelain Whiteboard,22-7/8x35-1/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Cherry
Color
Cherry
Board Material
Porcelain

Description

Porcelain Whiteboard,22-7/8x35-1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.