
Porcelain Whiteboard, 35-3/4x47-3/4", Porcelain, 35-3/4", 47-3/4", White
Mfr # IMM34WMP
Zoro # G6217097
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
35-3/4"
Dry Erase Width
47-3/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMM34WMP
Zoro #
G6217097
UPC #
014935001599
Country of Origin
United States
Dimensions
Dry Erase Height
35-3/4"
Dry Erase Width
47-3/4"
Size
3'H x 4'W
Details
Item
Porcelain Whiteboard,35-3/4x47-3/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Maple
Color
Maple
Board Material
Porcelain
Description
Porcelain Whiteboard,35-3/4x47-3/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.