Porcelain Whiteboard, 36"x48", Navy, Porcelain, 36", 48", White

  • Mfr # DFMNV34

  • Zoro # G6217036


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
48"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFMNV34
Zoro #
G6217036
UPC #
014935321048
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"
Size
3'H x 4'W

Details

Item
Porcelain Whiteboard,36"x48",Navy
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Navy
Color
Navy Blue

Description

Porcelain Whiteboard,36"x48",Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.