
Porcelain Whiteboard, 47.75x71.75, Cherry, Porcelain, 47-3/4", 71-3/4", Cherry
Mfr # IMM46WCH
Zoro # G6216771
product price:Â $580.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Height
47-3/4"
Dry Erase Width
71-3/4"
Board Color
Cherry
Dry Erase Surface Type
Porcelain
Frame Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMM46WCH
Zoro #
G6216771
UPC #
014935002589
Country of Origin
United States
Dimensions
Dry Erase Height
47-3/4"
Dry Erase Width
71-3/4"
Size
4'H x 6'W
Details
Item
Porcelain Whiteboard, 47.75x71.75, Cherry
Board Color
Cherry
Dry Erase Surface Type
Porcelain
Frame Color
Cherry
Color
Cherry
Board Material
Porcelain
Description
Porcelain Whiteboard,47.75x71.75,Cherry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.