Porcelain Whiteboard, 47.75x71.75, Porcelain, 47-3/4", 71-3/4", White

  • Mfr # IMM46WESP

  • Zoro # G6216765


product price:  $580.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Height
47-3/4"
Dry Erase Width
71-3/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Espresso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMM46WESP
Zoro #
G6216765
UPC #
014935002596
Country of Origin
United States

Dimensions

Dry Erase Height
47-3/4"
Dry Erase Width
71-3/4"
Size
4'H x 6'W

Details

Item
Porcelain Whiteboard, 47.75x71.75
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Espresso
Color
Espresso
Board Material
Porcelain

Description

Porcelain Whiteboard,47.75x71.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.