Porcelain Whiteboard, 47.75x95.75, Porcelain, 47-3/4", 95-3/4", White

  • Mfr # IMM48WESP

  • Zoro # G6216686


product price:  $781.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
47-3/4"
Dry Erase Width
95-3/4"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Espresso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMM48WESP
Zoro #
G6216686
UPC #
014935002855
Country of Origin
United States

Dimensions

Dry Erase Height
47-3/4"
Dry Erase Width
95-3/4"
Size
4'W x 8'W

Details

Item
Porcelain Whiteboard, 47.75x95.75
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Espresso
Color
Espresso
Board Material
Porcelain

Description

Porcelain Whiteboard,47.75x95.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.