Porcelain Whiteboard, 48.5"x48.5", Porcelain, 48-1/2", 48-1/2", White

  • Mfr # M1W-44-4

  • Zoro # G6216080


product price:  $335.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48-1/2"
Dry Erase Width
48-1/2"
Board Color
White
Dry Erase Surface Type
Porcelain
Size
4’H x 4’W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1W-44-4
Zoro #
G6216080
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
48-1/2"
Dry Erase Width
48-1/2"
Size
4’H x 4’W

Details

Item
Porcelain Whiteboard,48.5"x48.5"
Board Color
White
Dry Erase Surface Type
Porcelain

Description

Porcelain Whiteboard,48.5"x48.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.