
Porcelain Whiteboard, 48"x120", Mahogany, Porcelain, 48", 120", White
Mfr # DFMMH410
Zoro # G6216607
product price:Â $933.99
/eaKey Features
Dry Erase Height
48"
Dry Erase Width
120"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFMMH410
Zoro #
G6216607
UPC #
014935322427
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
120"
Size
4'H x 10'W
Details
Item
Porcelain Whiteboard,48"x120",Mahogany
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Mahogany
Color
Mahogany
Description
Porcelain Whiteboard,48"x120",Mahogany
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.