Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porcelain Whiteboard, 48"x120", Red, Porcelain, 48", 120", White

  • Mfr # DFMRD410

  • Zoro # G6216570


product price: $933.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
48"
Dry Erase Width
120"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFMRD410
Zoro #
G6216570
UPC #
014935321574
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
120"
Size
4'H x 10'W

Details

Item
Porcelain Whiteboard,48"x120",Red
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Red
Color
Red

Description

Porcelain Whiteboard,48"x120",Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.