
Porcelain Whiteboard, 48"x144", Gray, Porcelain, 48", 144", White
Mfr # DFMGY412
Zoro # G6216500
product price:Â $1,095.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Height
48"
Dry Erase Width
144"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFMGY412
Zoro #
G6216500
UPC #
014935321727
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
144"
Size
4'H x 12'W
Details
Item
Porcelain Whiteboard,48"x144",Gray
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Gray
Color
Gray
Description
Porcelain Whiteboard,48"x144",Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.