
Porcelain Whiteboard, 48"x144", Mahogany, Porcelain, 48", 144", White
Mfr # DFMMH412
Zoro # G6216476
product price: $1,189.99
/eaKey Features
Dry Erase Height
48"
Dry Erase Width
144"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFMMH412
Zoro #
G6216476
UPC #
014935322526
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
144"
Size
4'H x 12'W
Details
Item
Porcelain Whiteboard,48"x144",Mahogany
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Mahogany
Color
Mahogany
Description
Porcelain Whiteboard,48"x144",Mahogany
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.