Porcelain Whiteboard, 48"x48", Navy, Porcelain, 48", 48", White

  • Mfr # DFMNV44

  • Zoro # G6216336


product price: $452.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
48"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFMNV44
Zoro #
G6216336
UPC #
014935321246
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
48"
Size
4'H x 4'W

Details

Item
Porcelain Whiteboard,48"x48",Navy
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Navy
Color
Navy Blue

Description

Porcelain Whiteboard,48"x48",Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.