Porcelain Whiteboard, Magnetic Cabinet w/ Cork Interior Doors, 4'H x 4'W, Black

  • Mfr # C1-44B

  • Zoro # G515764364


product price:  $1,252.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Laminate
Frame Color
Black
Board Material
Porcelain
Depth
4.38 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1-44B
Zoro #
G515764364
UPC #
014935334789
Country of Origin
United States

Dimensions

Depth
4.38 in
Height
48 in
Width
48.06 in

Details

Frame Material
Laminate
Frame Color
Black
Board Material
Porcelain
Standards
TAA Compliant
Board Color
White
Features
Accepts Magnets

Description

Ghent's Whiteboard Conference Cabinet is a versatile tool that offers the freedom to collect and brainstorm information while providing privacy that is much needed in office environments. The double door cabinet opens to reveal a magnetic porcelain whiteboard that resists ghosting, staining or scratching when taking notes and collecting ideas. When you are finished with your meeting or brainstorming session, just swing the doors shut to hide information. With appointments happening back-to-back, the adaptable conference cabinet gives you the ability to conceal private notes and come back to them when it is most convenient for you. Cabinet doors are covered with a high-quality mahogany laminate surface on the outside and a self-healing cork bulletin surface on the inside that masks pin holes, made by tacks, pins or staples, within hours of removal. The cabinet doors are paired with sturdy piano hinges and open to reveal nearly 8' of posting and writing surfaces. When closed, you can store markers and accessories in the cabinet, keeping everything you need within arms reach. Each cabinet is shipped to you in Ghent's worry-free packaging, designed specifically for shipping conference cabinets.


  • 2'H x 3'W whiteboard writing surface
  • Self-healing corkboard
  • Marker and accessory storage

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.