Porcelain Whiteboard, Magnetic w/ DecoAurora Aluminum Frame, 4'H x 8'W, Mahogany

  • Mfr # DFMMH48

  • Zoro # G015762990


product price:  $663.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Depth
1 in
Width
96 in
Frame Color
Satin/Mahogany
Height
48 in
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFMMH48
Zoro #
G015762990
UPC #
014935322328
Country of Origin
United States

Dimensions

Depth
1 in
Width
96 in
Height
48 in
Size
4'H x 8'W

Details

Frame Color
Satin/Mahogany
Frame Material
Aluminum
Features
Accepts Magnets
Board Color
White
Board Material
Porcelain
Standards
TAA Compliant

Description

DecoAurora fuses Ghent's very best whiteboards with a splash of color! Our porcelain-on-steel marker surface along with the smart styling of clipped corners and color insert strips combine for a highly complementary look! Aluminum frame features 3/4" inserts that not only add color, but also conceal the wall mounting hardware leaving no exposed fasteners. Porcelain writing surface accepts magnets and resists scratches and stains. Boards include a marker tray with protective end caps, 4 markers and an eraser. Smart-Pak tray is detached for easier installation and reduced damage potential. DecoAurora Vinyl Bulletin Boards provide the perfect complement.


  • Features stylish multi-faceted corners and aluminum framing.
  • 3/4" insert strips add a splash of color and conceal mounting hardware.
  • Porcelain-on-steel writing surface accepts magnets, resists scratches and stains.
  • Smart-Pak tray includes protective end caps with tray detached for easier installation and reduced potential for damage.
  • Carries a 50 year warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.