Prest Mobile Whiteboard, Magnetic, 74''H x 40''W, Driftwood Oak Frame

  • Mfr # PRS6M7440BD

  • Zoro # G415764358


product price: $1,475.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Porcelain
Height
73.75 in
Board Color
White
Frame Material
Wood
Frame Color
Driftwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS6M7440BD
Zoro #
G415764358
UPC #
014935036935
Country of Origin
United States

Dimensions

Height
73.75 in
Width
40.5 in
Depth
22.625 in

Details

Board Material
Porcelain
Board Color
White
Frame Material
Wood
Frame Color
Driftwood
Features
Accepts Magnets
Standards
TAA Compliant

Description

We've elevated the mobile whiteboard from purely functional to a beautiful piece of furniture. The prominent wood frame and matte black steel construction create an eye-catching combination that will contribute to the aesthetic of a space. Swap out the whiteboard surface for tackable fabric that provides a unique surface for collaboration and reduces noise. Prest can be designed to fit seamlessly into any office.


  • Overall dimensions: 74"H x 40"W x 20"D. Writing surface: 65"H x 34.5"W.
  • Porcelain surface accepts magnetic accessories and resists staining, ghosting and scratching.
  • Fabric surface is tackable and provides acoustical benefits.
  • Ships with Universal Marker Holder, 4 colored markers, and an eraser.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.