
Prest Mobile Whiteboard, Magnetic, 74''H x 40''W, Natural Oak Frame
Mfr # PRS6M7440BN
Zoro # G615764424
product price: $1,475.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Frame Material
Wood
Depth
22.625 in
Frame Color
Natural
Width
40.5 in
Board Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRS6M7440BN
Zoro #
G615764424
UPC #
014935036942
Country of Origin
United States
Dimensions
Depth
22.625 in
Width
40.5 in
Height
73.75 in
Details
Frame Material
Wood
Frame Color
Natural
Board Material
Porcelain
Features
Accepts Magnets
Board Color
White
Standards
TAA Compliant
Description
We've elevated the mobile whiteboard from purely functional to a beautiful piece of furniture. The prominent wood frame and matte black steel construction create an eye-catching combination that will contribute to the aesthetic of a space. Swap out the whiteboard surface for tackable fabric that provides a unique surface for collaboration and reduces noise. Prest can be designed to fit seamlessly into any office.
- Overall dimensions: 74"H x 40"W x 20"D. Writing surface: 65"H x 34.5"W.
- Porcelain surface accepts magnetic accessories and resists staining, ghosting and scratching.
- Fabric surface is tackable and provides acoustical benefits.
- Ships with Universal Marker Holder, 4 colored markers, and an eraser.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.