
Prest Wall Whiteboard, Magnetic, 3'H x 6'W, Natural Oak Frame
Mfr # PRW6M36BN
Zoro # G315765523
product price: $1,063.99
/eaKey Features
Depth
4 in
Height
38.25 in
Standards
TAA Compliant
Frame Material
Wood
Features
Accepts Magnets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRW6M36BN
Zoro #
G315765523
UPC #
14935333195
Country of Origin
United States
Dimensions
Depth
4 in
Height
38.25 in
Width
74.25 in
Size
3'H x 6'W
Details
Standards
TAA Compliant
Frame Color
Natural
Frame Material
Wood
Features
Accepts Magnets
Board Color
White
Board Material
Porcelain
Description
We've elevated the mobile whiteboard from purely functional to a beautiful piece of furniture. The prominent wood frame and matte black steel construction create an eye-catching combination that will contribute to the aesthetic of a space. Swap out the whiteboard surface for tackable fabric that provides a unique surface for collaboration and reduces noise. Prest can be designed to fit seamlessly into any office.
- Three beautiful oak frame stains; Caramel, Driftwood, Natural
- Matte black steel corner accents
- High quality porcelain whiteboard surface easily accepts markers and erases easily
- Available in 8 sizes; 2 x 3, 3 x 4, 3 x 5, 3 x 6, 4 x 4, 4 x 5, 4 x 6, 4 x 8
- Carries a 50-year warranty
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.