Zoro Homepage

Prest Wall Whiteboard, Magnetic, 4'H x 4'W, Caramel Oak Frame

  • Mfr # PRW6M44BK

  • Zoro # G715765352


product price: $1,060.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Board Material
Porcelain
Height
50.25 in
Width
50.25 in
Frame Material
Wood
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRW6M44BK
Zoro #
G715765352
UPC #
014935333201
Country of Origin
United States

Dimensions

Height
50.25 in
Width
50.25 in
Depth
4 in
Size
4'H x 4'W

Details

Board Material
Porcelain
Frame Color
Caramel
Frame Material
Wood
Features
Accepts Magnets
Board Color
White
Standards
TAA Compliant

Description

We've elevated the mobile whiteboard from purely functional to a beautiful piece of furniture. The prominent wood frame and matte black steel construction create an eye-catching combination that will contribute to the aesthetic of a space. Swap out the whiteboard surface for tackable fabric that provides a unique surface for collaboration and reduces noise. Prest can be designed to fit seamlessly into any office.


  • Three beautiful oak frame stains; Caramel, Driftwood, Natural
  • Matte black steel corner accents
  • High quality porcelain whiteboard surface easily accepts markers and erases easily
  • Available in 8 sizes; 2 x 3, 3 x 4, 3 x 5, 3 x 6, 4 x 4, 4 x 5, 4 x 6, 4 x 8
  • Carries a 50-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.