Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prest Wall Whiteboard, Magnetic, 4'H x 6'W, Natural Oak Frame

  • Mfr # PRW6M46BN

  • Zoro # G215762905


product price: $1,276.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Wood
Board Material
Porcelain
Width
74.25 in
Frame Color
Natural
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRW6M46BN
Zoro #
G215762905
UPC #
014935333287
Country of Origin
United States

Dimensions

Width
74.25 in
Depth
4 in
Height
50.25 in
Size
4'H x 6'W

Details

Frame Material
Wood
Board Material
Porcelain
Frame Color
Natural
Features
Accepts Magnets
Standards
TAA Compliant
Board Color
White

Description

We've elevated the mobile whiteboard from purely functional to a beautiful piece of furniture. The prominent wood frame and matte black steel construction create an eye-catching combination that will contribute to the aesthetic of a space. Swap out the whiteboard surface for tackable fabric that provides a unique surface for collaboration and reduces noise. Prest can be designed to fit seamlessly into any office.


  • Three beautiful oak frame stains; Caramel, Driftwood, Natural
  • Matte black steel corner accents
  • High quality porcelain whiteboard surface easily accepts markers and erases easily
  • Available in 8 sizes; 2 x 3, 3 x 4, 3 x 5, 3 x 6, 4 x 4, 4 x 5, 4 x 6, 4 x 8
  • Carries a 50-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.