Projection Board, Porcelain, 48 1/2 in, 48 1/2 in, Aluminum Frame, White, Matte
Mfr # PRM1-44-4
Zoro # G4271461
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Projection Board
Board Properties
Magnetic
Dry Erase Height
48 1/2 in
Dry Erase Width
48 1/2 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRM1-44-4
Zoro #
G4271461
UPC #
014935021061
Country of Origin
United States
Dimensions
Dry Erase Height
48 1/2 in
Dry Erase Width
48 1/2 in
Adjustable Height Range
Not Adjustable
Height
48-1/2"
Overall Height
48 in
Overall Width
48 in
Depth
1 7/8 in
Width
48-1/2"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 1/2 in
Board Width - Side 1
48 1/2 in
Size
4'W x 4'H
Description
Dry Erase Projection Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 1/2 in, Dry Erase Width 48 1/2 in, Depth 1 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Protective End Caps
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.