Proma Magnetic Porcelain Whiteboard, Aluminum Frame, 5'H x 6'W

  • Mfr # M1P-56-4

  • Zoro # G415765423


product price:  $670.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Depth
3 in
Features
Accepts Magnets
Board Material
Porcelain
Width
72.5 in
Height
60.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1P-56-4
Zoro #
G415765423
UPC #
14935033200
Country of Origin
United States

Dimensions

Depth
3 in
Width
72.5 in
Height
60.469 in
Size
5'H x 6'W

Details

Features
Accepts Magnets
Board Material
Porcelain
Board Color
White
Frame Material
Aluminum
Frame Color
Satin
Standards
TAA Compliant
Additional Feature
No Maprail

Description

With lasting performance and durability, porcelain whiteboards are designed for everyday use with a surface that will resist scratching, denting or staining. Our 5' porcelain whiteboards are the perfect aspect ratio for projection and is an ADA compliant product, encouraging collaboration and is accessible for all those involved.


  • Porcelain surface accepts magnetic accessories and resists staining, ghosting and scratching.
  • 5'H surface is ADA compliant and sized for projection.
  • Satin aluminum frame with mitered corners for added strength.
  • SmartPak tray detached for easier installation and reduced potential for damage.
  • Carries a 50-year manufacturer warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.