
Proma Magnetic Porcelain Whiteboard, Aluminum Frame and Maprail, 5'H x 8'W
Mfr # M1P-58-1M
Zoro # G015762914
product price:Â $685.99
/eaKey Features
Depth
3 in
Board Material
Porcelain
Height
60.47 in
Frame Color
Satin
Features
Accepts Magnets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1P-58-1M
Zoro #
G015762914
UPC #
014935039066
Country of Origin
United States
Dimensions
Depth
3 in
Height
60.47 in
Width
96.53 in
Size
5'H x 8'W
Details
Board Material
Porcelain
Frame Color
Satin
Features
Accepts Magnets
Board Color
White
Standards
TAA Compliant
Frame Material
Aluminum
Additional Feature
1" Maprail
Description
With lasting performance and durability, porcelain whiteboards are designed for everyday use with a surface that will resist scratching, denting or staining. Our 5' porcelain whiteboards are the perfect aspect ratio for projection and is an ADA compliant product, encouraging collaboration and is accessible for all those involved.
- Porcelain surface accepts magnetic accessories and resists staining, ghosting and scratching.
- 5'H surface is ADA compliant and sized for projection.
- Satin aluminum frame with mitered corners for added strength.
- SmartPak tray detached for easier installation and reduced potential for damage. Includes a cork maprail for tacking along the top of the board.
- Carries a 50-year manufacturer warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.