Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnets, 12-Count, Black and Natural Cork

  • Mfr # MAGCOMBO-1

  • Zoro # G415776481


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Depth
0.53 in
Width
1 in
Color
Black
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGCOMBO-1
Zoro #
G415776481
UPC #
14935038946
Country of Origin
China

Dimensions

Depth
0.53 in
Width
1 in
Height
1 in

Details

Color
Black

Description

Ghent's Rare Earth magnets are the perfect accessory for any glassboard writing surface. The magnet is strong enough to hold papers and other memos to up to a 1/4" thick glassboard. The easy-to-grip magnet is easy to pull off and handle. Comes with 6 natural cork and 6 black plastic magnets


  • Natural cork or black ABS plastic housing around a rare earth magnet strong enough to hold papers to 1⁄4" thick glassboard
  • Easy-to-grip housing makes magnets easy to pull off
  • 90 day warranty
  • Keep clear of cardiac device, TVs, and any other magnetic media
  • Keep out of reach of small children

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.