Zoro Homepage

Rare Earth Magnets, 6-Count, Natural

  • Mfr # MAGCK6

  • Zoro # G515776480


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Depth
0.53 in
Color
Natural
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGCK6
Zoro #
G515776480
UPC #
014935038953
Country of Origin
China

Dimensions

Depth
0.53 in
Width
1 in
Height
1 in

Details

Color
Natural

Description

Ghent's Cork Rare Earth magnet is the perfect accessory for any glassboard writing surface. The magnet is strong enough to hold papers and other memos to up to a 1/4" thick glassboard. The easy-to-grip magnet is easy to pull off and handle. Comes with 6 magnets.


  • Natural cork housing around a rare earth magnet strong enough to hold papers to 1⁄4" thick glassboard
  • Easy-to-grip housing makes magnets easy to pull off
  • 90 day warranty
  • Keep clear of cardiac device, TVs, and any other magnetic media
  • Keep out of reach of small children

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.