
Recycled Bulletin Board, Oak Wood Frame, 3'H x 5'W, Black
Mfr # WTR35-BK
Zoro # G015765274
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Depth
0.75 in
Frame Material
Wood
Width
60.63 in
Size
3'H x 5'W
Board Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WTR35-BK
Zoro #
G015765274
UPC #
14935078034
Country of Origin
United States
Dimensions
Depth
0.75 in
Width
60.63 in
Size
3'H x 5'W
Height
36.63 in
Details
Frame Material
Wood
Board Color
Black
Frame Color
Oak
Board Material
Recycled Rubber
Standards
TAA Compliant
Description
Ghent's Recycled Rubber Bulletin Boards meet the measures to call them "green" as they feature materials that are fully recyclable. The board's tack surface is manufactured using recycled tire material. The rubber tack surface is self-healing, will hold up under the most demanding conditions. The surface is easy to maintain, colorfast and will resist stains and fading. The Rubber Tack Surface is
- Made using recycled tire material
- Oak finish solid wood frame.
- Tack surface is self-healing and will stand up under the heaviest of use.
- Surface is color-fast and resists staining and fading.
- Rubber tack surface available in additional colors.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.