Recycled Bulletin Board, Oak Wood Frame, 4'H x 4'W, Black

  • Mfr # WTR44-BK

  • Zoro # G215765302


product price: $300.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Oak
Board Material
Recycled Rubber
Height
48.69 in
Frame Material
Wood
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTR44-BK
Zoro #
G215765302
UPC #
14935078041
Country of Origin
United States

Dimensions

Size
4'H x 4'W
Height
48.69 in
Depth
0.75 in
Width
48.69 in

Details

Frame Color
Oak
Board Material
Recycled Rubber
Frame Material
Wood
Board Color
Black
Standards
TAA Compliant

Description

Ghent's Recycled Rubber Bulletin Boards meet the measures to call them "green" as they feature materials that are fully recyclable. The board's tack surface is manufactured using recycled tire material. The rubber tack surface is self-healing, will hold up under the most demanding conditions. The surface is easy to maintain, colorfast and will resist stains and fading. The Rubber Tack Surface is


  • Made using recycled tire material
  • Oak finish solid wood frame.
  • Tack surface is self-healing and will stand up under the heaviest of use.
  • Surface is color-fast and resists staining and fading.
  • Rubber tack surface available in additional colors.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.