
Recycled Bulletin Board, Satin Aluminum Frame, 4ft H x 7ft 4in W, Black
Mfr # ATR47-BK
Zoro # G812311230
product price:Â $366.99
/eaKey Features
Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Board Material
Recycled Rubber
Frame Color
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATR47-BK
Zoro #
G812311230
UPC #
014935400040
Country of Origin
United States
Dimensions
Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Depth
0.63 in
Details
Board Material
Recycled Rubber
Board Color
Black
Frame Color
Satin
Mounting Type
Wall Mount
Frame Material
Aluminum
Item
Bulletin Board
Corner Shape
Rectangle
Color
Black
Dry Erase Surface Type
Non-Magnetic
Description
Go green with Ghent's Recycled Rubber Bulletin Boards. Made using recycled tire material, the resilient rubber offers a self-healing bulletin surface that is long-lasting and eco-friendly. Rubber is elastic and wants to hold its original shape, meaning when you remove a tack or pin, the surface will expand to fill in any holes. Repeated tacking won't damage the board, keeping the surface strong and your paper bulletins from falling to the floor. The elasticity of our recycled rubber tackboard makes it the perfect choice for classrooms and offices that use bulletin boards daily. If you work in a building with specific cleaning and health standards, the rubber tack surface is washable, allowing you to disinfect the board without damaging the surface. Also, Ghent's rubber bulletin board is stain and fade resistant, fighting against the wear and tear of daily use. The textured rubber surface is paired with an aluminum frame that complements the design of any room. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's Recycled Rubber Bulletin Board carries a 10-year warranty.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.