Recycled Bulletin Board, Satin Aluminum Frame, 4ft H x 7ft 4in W, Confetti

  • Mfr # ATR47-CF

  • Zoro # G312311228


product price:  $366.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Board Material
Recycled Rubber
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATR47-CF
Zoro #
G312311228
UPC #
014935400057
Country of Origin
United States

Dimensions

Width
87.91 in
Height
48.5 in
Size
4'W x 7'H
Depth
0.63 in

Details

Board Material
Recycled Rubber
Board Color
Confetti
Frame Color
Satin
Mounting Type
Wall Mount
Frame Material
Aluminum
Color
Confetti
Item
Bulletin Board
Corner Shape
Rectangle
Dry Erase Surface Type
Non-Magnetic

Description

Go green with Ghent's Recycled Rubber Bulletin Boards. Made using recycled tire material, the resilient rubber offers a self-healing bulletin surface that is long-lasting and eco-friendly. Rubber is elastic and wants to hold its original shape, meaning when you remove a tack or pin, the surface will expand to fill in any holes. Repeated tacking won't damage the board, keeping the surface strong and your paper bulletins from falling to the floor. The elasticity of our recycled rubber tackboard makes it the perfect choice for classrooms and offices that use bulletin boards daily. If you work in a building with specific cleaning and health standards, the rubber tack surface is washable, allowing you to disinfect the board without damaging the surface. Also, Ghent's rubber bulletin board is stain and fade resistant, fighting against the wear and tear of daily use. The textured rubber surface is paired with an aluminum frame that complements the design of any room. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's Recycled Rubber Bulletin Board carries a 10-year warranty.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.