Reverse Graphic Whiteboard, 72-1/8x53.25", Porcelain, 48 in, 36 in, White

  • Mfr # GARM1M134-MS2

  • Zoro # G6215959


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
48 in
Dry Erase Width
36 in
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARM1M134-MS2
Zoro #
G6215959
UPC #
014935620042
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
36 in
Size
72"H x 53’'W

Details

Item
Reverse Graphic Whiteboard,72-1/8x53.25"
Board Color
White
Dry Erase Surface Type
Porcelain
Frame Color
Satin
Board Material
Porcelain
Sides
2 Sided

Description

Reverse Graphic Whiteboard,72-1/8x53.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.