Reversible Magnetic Hygienic Porcelain Whiteboard with Aluminum Frame, 4'H x 8'W

  • Mfr # ARM4M448

  • Zoro # G515764517


product price:  $1,764.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
101.25 in
Height
78.25 in
Board Material
Porcelain
Depth
23.75 in
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARM4M448
Zoro #
G515764517
UPC #
14935052027
Country of Origin
United States

Dimensions

Width
101.25 in
Height
78.25 in
Depth
23.75 in

Details

Board Material
Porcelain
Frame Material
Aluminum
Frame Color
Silver
Features
Accepts Magnets
Board Color
White
Standards
TAA Compliant

Description

Mobile whiteboards from Ghent now with a next-generation writing surface. Ghent's Traditional Mobile Reversible with Hygienic Porcelain is the perfect solution for high-touch, high-use areas. Traditional look and functionality of a mobile and reversible whiteboard combined with a clean writing surface takes whiteboards to the next level. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. Strength and durability are built into this mobile whiteboard with an aluminum frame, 4 casters with two that are locking, and a reversing mechanism specifically designed to make flipping to the other side quick and easy. Ships to you in Ghent's worry-free packaging designed specifically for shipping mobile dry erase boards.


  • Hygienic porcelain magnetic writing surface with a micro silver additive eliminates bacteria and viruses within 24 hours of contact
  • Comes with full-length accessory tray for stability and storage of included 4 markers and an eraser
  • Locking reversing mechanism makes it simple to flip the board from one side to the other
  • 10-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.