Reversible Porcelain Whiteboard, Aluminum Frame, Magnetic, 4'H x 8'W

  • Mfr # ARM1M148

  • Zoro # G615764547


product price: $1,229.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Board Material
Porcelain
Frame Material
Aluminum
Board Color
White
Depth
23.75 in
Height
78.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM1M148
Zoro #
G615764547
UPC #
014935006709
Country of Origin
United States

Dimensions

Size
4'H x 8'W
Depth
23.75 in
Height
78.25 in
Width
101.25 in

Details

Board Material
Porcelain
Frame Material
Aluminum
Board Color
White
Features
Accepts Magnets
Frame Color
Satin
Magnetic or Non-Magnetic
Magnetic
Standards
TAA Compliant

Description

Constructed for strength and durability, Ghent's Reversible Porcelain Whiteboards are a versatile mobile communication tool. The porcelain magnetic whiteboard resists scratching, staining and ghosting, ensuring that is will last for years. Our reversing mechanism is specifically designed to make flipping to the other side quick and easy. Strong steel lock clamps adjust to secure the board in any position. Each portable unit features a full-length accessory tray for convenience and includes 4 markers and 1 eraser. These boards are fully mobile with added bracing on the legs for stability and security. The aluminum frame series includes 4 durable casters 2 locking wheels as standard. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards.


  • Double-sided mobile porcelain whiteboard with magnetic writing surface.
  • Full-length accessory tray and reinforced legs for stability.
  • Includes 4 casters with 2 locking wheels.
  • Manufactured with a locking reversing mechanism that makes it simple to flip the board from one side to the other.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.