Reversible Whiteboard / Cork Bulletin Board, Aluminum Frame, 4'H x 3'W

  • Mfr # ARMK43

  • Zoro # G515764395


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Satin
Board Material
Markerboard/Cork
Height
78.25 in
Depth
23.75 in
Size
4'H x 3'W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMK43
Zoro #
G515764395
UPC #
014935039158
Country of Origin
United States

Dimensions

Height
78.25 in
Depth
23.75 in
Size
4'H x 3'W
Width
41.25 in

Details

Frame Color
Satin
Board Material
Markerboard/Cork
Frame Material
Aluminum
Board Color
White
Standards
TAA Compliant
Magnetic or Non-Magnetic
Non-Magnetic

Description

Constructed for strength and durability, Ghent's Reversible Boards are a versatile mobile communication tool. The reversing mechanism is specifically designed to make flipping to the other side quick and easy. The reversible board is multi-functioning, offering both a durable whiteboard and a self-healing corkboard. Strong steel lock clamps adjust to secure the board in any position. Each portable unit features a full-length accessory tray for convenience and includes 4 markers and 1 eraser. These boards are fully mobile with added bracing on the legs for stability and security. The aluminum frame series includes 4 durable casters 2 locking wheels as standard. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards.


  • Double-sided mobile whiteboard/cork bulletin board with framed writing/tack surface.
  • Full-length accessory tray and reinforced legs for stability.
  • Includes 4 casters with 2 locking wheels.
  • Manufactured with a locking reversing mechanism that makes it simple to flip the board from one side to the other.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.