Rubber Bulletin Board 36-5/8" x 46-5/8", Confetti
Mfr # WTR34-CF
Zoro # G6566393
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Width
46 5/8 in
Height
36 5/8 in
Board Material
Recycled Rubber
Board Color
Black, Multicolor Speckle
Frame Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR34-CF
Zoro #
G6566393
UPC #
014935078225
Country of Origin
United States
Dimensions
Width
46 5/8 in
Height
36 5/8 in
Size
3'W x 4'H
Overall Height
36 in
Overall Width
46 5/8 in
Details
Board Material
Recycled Rubber
Board Color
Black, Multicolor Speckle
Frame Color
Oak
Frame Material
Wood
For Use
Indoors
Board Frame Material
Wood
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Color
Confetti
Features
Fade Resistant, Self-healing, Durable, Environmentally Friendly, Stain Resistant
Board Backing Material
Rubber
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Multicolor Speckle, Board Frame Material Wood, Width 46 5/8 in, Height 36 5/8 in, Frame Color Oak, For Use Indoors, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.