Rubber Bulletin Board 36"H x 48"W
Mfr # ATR34-CF
Zoro # G2180166
product price: $136.99
/eaKey Features
Width
46 1/2 in
Height
36 in
Size
3'W x 4'H
Board Material
Recycled Rubber
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATR34-CF
Zoro #
G2180166
UPC #
014935077129
Country of Origin
United States
Dimensions
Width
46 1/2 in
Height
36 in
Size
3'W x 4'H
Overall Width
46 1/2 in
Overall Height
36 in
Details
Board Material
Recycled Rubber
Board Color
Black, Multicolor Speckle
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Frame Material
Aluminum
Item
Bulletin Board
For Use
Indoors
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hangers
Color
Confetti
Features
Fade Resistant, Stain Resistant, Self-healing
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Multicolor Speckle, Board Frame Material Aluminum, Width 46 1/2 in, Height 36 in, Frame Color Silver, For Use Indoors, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.