Rubber Bulletin Board 48-5/8" x 96-5/8", Black
Mfr # WTR48-BK
Zoro # G2243930
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Width
96 5/8 in
Height
48 5/8 in
Size
4'W x 8'H
Board Material
Recycled Rubber
Frame Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR48-BK
Zoro #
G2243930
UPC #
014935078072
Country of Origin
United States
Dimensions
Width
96 5/8 in
Height
48 5/8 in
Size
4'W x 8'H
Overall Height
48 5/8 in
Overall Width
96 5/8 in
Details
Board Material
Recycled Rubber
Board Color
Black
Frame Color
Oak
Frame Material
Wood
Board Frame Material
Wood
Board Style
Push-Pin
For Use
Indoors
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
Features
Environmentally Friendly, Fade Resistant, Durable, Self-healing, Stain Resistant
Color
Black
Interior/Exterior Use
Interior
Board Backing Material
Rubber
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Wood, Width 96 5/8 in, Height 48 5/8 in, Frame Color Oak, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.