Rubber Roll, Recycled, 1/16 in , 4 ft H x 6 ft W, Tan Speckled

  • Mfr # RRT16-46-TN

  • Zoro # G6236995


product price: $71.69
/ea

Key Features

Width
72 in
Height
48 in
Size
4'H x 6'W
Board Material
Recycled Rubber
Board Color
Tan Speckled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRT16-46-TN
Zoro #
G6236995
UPC #
014935445348
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Size
4'H x 6'W

Details

Item
Bulletin Board,4x6 ft.,Tack Roll,Tan
Board Material
Recycled Rubber
Board Color
Tan Speckled
Color
Tan

Description

Bulletin Board,4x6 ft.,Tack Roll,Tan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.