Rubber Roll, Recycled, 1/16 in , 4 ft H x 12 ft W, Confetti

  • Mfr # RRT16-412-CF

  • Zoro # G6215557


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Width
144 in
Height
48 in
Size
4'H x 12'W
Board Material
Recycled Rubber
Board Color
Confetti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRT16-412-CF
Zoro #
G6215557
UPC #
014935445294
Country of Origin
United States

Dimensions

Width
144 in
Height
48 in
Size
4'H x 12'W

Details

Item
Rubber Tack Roll,4x12 ft.,Confetti
Board Material
Recycled Rubber
Board Color
Confetti
Color
Confetti

Description

Rubber Tack Roll,4x12 ft.,Confetti

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.