Silhouette 1 Door Enclosed Chocolate Cork Bulletin Board, Satin Aluminum Frame, 4'H x 2'W
- Mfr # SILH20494
- Zoro # G115764276
Key Features
Specifications
Details
- MFR #
- SILH20494
- Zoro #
- G115764276
- UPC #
- 14935041366
- Country of Origin
- United States
- Board Material
- Cork
- Board Color
- Chocolate
- Frame Color
- Satin
- Frame Material
- Aluminum
- Standards
- TAA Compliant
Dimensions
- Width
- 27.75 in
- Height
- 42.13 in
- Depth
- 1.88 in
Description
Ghent's Silhouette Enclosed Bulletin Board offers a protected surface for you to pin, tack, or staple important messages or announcements. The bulletin surface holds up to nine pieces of letter sized paper so that you can fit more information in one spot. With a frameless glass door, all the postings will be visible, allowing you to take advantage of the full vinyl tack surface. The lockable tempered glass door provides additional strength and protection, giving you the option to place the enclosed bulletin board in public areas without worrying about postings being removed or damaged. Ghent's versatile board has no specified top or bottom, meaning Silhouette can be hung with the lock on the left or right, providing flexibility when mounting. Minimal framing on the sides allows you to mount multiple boards side by side with little disruption to the viewing area. A rounded profile on the top and bottom of the frame, paired with sleek framing, makes Silhouette an upscale contemporary tool to display information in a business, school or office. The modern aesthetic is perfect for design-sensitive executives and customer accessible lobbies, entranceways, hallways and common areas. Each board ships in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Recommended for indoor use only.
- Bulletin surface can display up to 9 letter sized pieces of paper.
- The tempered glass doors can lock to protect your message.
- Minimal side framing allows multiple boards to be mounted next to each other without disrupting the viewing area.
- Upscale large grained natural cork is put through a natural burning process to attain its chocolate color.
- 1/32" cork surface is smooth, resilient and self-healing to remain soft and pliable for years.
- Carries a 10-year manufacturer's warranty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.