Sliding Board, Porcelain, 48 in, 144 in, Aluminum Frame, White, Matte

  • Mfr # HSM2-412

  • Zoro # G3728895


product price:  $3,719.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Dry Erase Sliding Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
144 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSM2-412
Zoro #
G3728895
UPC #
014935502034
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
144 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
144 in
Depth
6 1/2 in
Width
144"
Adjustable Height
Not Adjustable
Size
4’H x 12’W

Details

Dry Erase Product Grouping
Dry Erase Sliding Board
Board Properties
Magnetic
Item
Sliding Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Silver
Includes
2 in Natural Cork Maprail
Frame Material
Aluminum
Surface Finish
Matte
Corner Shape
Square
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Product Type
Sliding Board
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Horizontal
Interior/Exterior Use
Interior
Board Material - Side 1
Porcelain
Magnetic - Side 1
Magnetic
Reversible
Not Reversible
Includes Frame
Frame Included

Description

Dry Erase Sliding Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 144 in, Depth 6 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 2 in Natural Cork Maprail

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.