Spirit Floor Display Case 48x72x16, Mirror, Satin
Mfr # 374MB-SN-RY
Zoro # G7058311
product price: $2,128.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Width
48 in
Frame Color
Satin
Backing
Mirror
Panel Width (In.)
48 in
Laminate/Trim Color Options
Royal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374MB-SN-RY
Zoro #
G7058311
UPC #
14935773298
Country of Origin
United States
Dimensions
Width
48 in
Panel Width (In.)
48 in
Details
Item
Spirit FlrCs,48x72x16,Mirror,Satn,RylBlu
Frame Color
Satin
Backing
Mirror
Laminate/Trim Color Options
Royal Blue
Description
Spirit FlrCs,48x72x16,Mirror,Satn,RylBlu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.