Spirit Floor Display Case 60x72x16, Mirror, Satin
- Mfr # 375MB-SN-MN
- Zoro # G7167426
product price:Â
$
2,683.99
/ea
Key Features
Width
60 in
Color
Maroon
Panel Width (In.)
60 in
Backing
Mirror
Laminate/Trim Color Options
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375MB-SN-MN
- Zoro #
- G7167426
- UPC #
- 14935774042
- Country of Origin
- United States
- Item
- Floor Display Case
- Color
- Maroon
- Backing
- Mirror
- Laminate/Trim Color Options
- Maroon
- Family Code
- 375
- Series
- Spirit
- Board Color
- Maroon
- Frame Color
- Satin
Dimensions
- Width
- 60 in
- Panel Width (In.)
- 60 in
- Height
- 72 in
- Depth
- 16 in
Description
Spirit FlrCs,60x72x16,Mirror,Satn,Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.