Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spirit Floor Display Case 72x72x16, Mirror, Bronze

  • Mfr # 376MB-BZ-BK

  • Zoro # G7038635


product price: $3,049.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Color
Black
Frame Color
Bronze
Laminate/Trim Color Options
Black
Panel Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376MB-BZ-BK
Zoro #
G7038635
UPC #
14935774806
Country of Origin
United States

Dimensions

Width
72 in
Panel Width (In.)
72 in

Details

Item
Spirit FlrCs,72x72x16,Mirror,Brnz,Black
Color
Black
Frame Color
Bronze
Laminate/Trim Color Options
Black
Backing
Mirror

Description

Spirit FlrCs,72x72x16,Mirror,Brnz,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.