Spirit Floor Display Case 72x72x16, Mirror, Bronze
Mfr # 376MB-BZ-RD
Zoro # G7151107
product price: $3,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
72 in
Color
Red
Laminate/Trim Color Options
Red
Panel Width (In.)
72 in
Backing
Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376MB-BZ-RD
Zoro #
G7151107
UPC #
14935775049
Country of Origin
United States
Dimensions
Width
72 in
Panel Width (In.)
72 in
Details
Item
Spirit FlrCs,72x72x16,Mirror,Brnz,Red
Color
Red
Laminate/Trim Color Options
Red
Backing
Mirror
Description
Spirit FlrCs,72x72x16,Mirror,Brnz,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.