
Spirit Floor Display Case 72x72x16, Plaque, Satin
Mfr # 376PB-SN-PE
Zoro # G7166245
product price: $2,867.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
72 in
Width
72 in
Depth
16 in
Color
Purple
Board Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376PB-SN-PE
Zoro #
G7166245
UPC #
14935775339
Country of Origin
United States
Dimensions
Height
72 in
Width
72 in
Depth
16 in
Panel Width (In.)
72 in
Details
Item
Spirit FlrCs,72x72x16,Plaque,Satn,Purple
Color
Purple
Frame Color
Satin
Board Color
Purple
Number of Shelves
4 Half-Length Shelves
Laminate/Trim Color Options
Purple
Description
Show your school pride with the Spirit Series Display Case from Ghent, part of the Waddell Display Collection. Specifically designed to coordinate with school colors and decor, Spirit is the perfect display case to highlight students' achievements. Four half-length shelves are adjustable to fit various sizes of awards, trophies, and plaques. A light filtering top allows overhead lighting to accentuate all achievements and tempered glass doors lock to secure the display case contents. For over a century, Waddell Display Cases have been manufactured with unique craftsmanship meant to withstand a lifetime of use. This distinctive level of quality can be touched and seen in the solid, well-constructed fit and finish, making Spirit Display Cases the perfect choice for high-use areas like schools. The combination of solid color laminate, aluminum framing, steel shelving, and tempered glass create a sturdy display. All cases ship to you in Ghent’s DuraPacked packaging to ensure your case arrives in great condition. Display cases ship fully assembled – simply place the shelves at the desired height upon arrival. Spirit Display Cases are backed by Waddell's Limited Lifetime Warranty and made in the USA.
- Durable, solid color laminate and aluminum framing create a sturdy display
- Includes 4 half-length tempered glass shelves
- Steel shelving brackets adjust to various heights to fit all sizes of awards and trophies
- Sliding tempered glass doors include built-in locks
- Limited Lifetime Warranty
- Made in the USA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.