Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet Wall Mounting Pegs

  • Mfr # NEX001XP

  • Zoro # G6215450


product price: $14.25
/ea

Key Features

Height
0.75 in
Width
0.75 in
Depth
1 in
Board Color
Gray
Board Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX001XP
Zoro #
G6215450
UPC #
014935110000
Country of Origin
United States

Dimensions

Height
0.75 in
Width
0.75 in
Depth
1 in

Details

Item
Tablet Wall Mounting Pegs
Board Color
Gray
Board Material
Thermoplastic

Description

Low-profile display system for Tablet whiteboards. Hang Tablet whiteboards on walls with single pair of X-Pegs. Simple to use Tablet corner is designed with X-Peg sized opening for intuitive connection and fit. Easy to hang each X-Peg attaches to wall with single fastener. Made in the USA.


  • Low-profile display system for Tablet whiteboards.
  • Hang Tablet whiteboards on walls with single pair of X-Pegs.
  • Simple to use Tablet corner designed with X-Peg sized opening for intuitive connection and fit.
  • Easy to hang each X-Peg attaches to wall with single fastener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.