Vinyl Bulletin Board 144-1/2"W, Silver
Mfr # AV412-193
Zoro # G3729111
product price: $422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
144 1/2 in
Height
48.5 in
Size
4'W x 12'H
Board Material
Vinyl
Board Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV412-193
Zoro #
G3729111
UPC #
014935515560
Country of Origin
United States
Dimensions
Width
144 1/2 in
Height
48.5 in
Size
4'W x 12'H
Overall Width
144 1/2 in
Overall Height
48 1/2 in
Details
Board Material
Vinyl
Board Color
Gray
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Item
Bulletin Board
For Use
Events, Offices, Schools
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Includes
Mounting Hangers
Features
Washable, Durable
Color
Silver
Interior/Exterior Use
Interior
Board Backing Material
Fabric
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Vinyl, Board Color Gray, Board Frame Material Aluminum, Width 144 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.