Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Bulletin Board 18"x24", Caramel

  • Mfr # 1618-181

  • Zoro # G6213335


product price: $52.15
/ea

Key Features

Width
24 in
Size
18 in x 24 in
Board Material
Fiberboard, Fabric, Vinyl
Board Color
Caramel
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618-181
Zoro #
G6213335
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Size
18 in x 24 in
Overall Height
18 in

Details

Board Material
Fiberboard, Fabric, Vinyl
Board Color
Caramel
Frame Color
Satin
Frame Material
Aluminum
Item
Vinyl Bulletin Board,18.0"x24.0",Caramel
Type
Bulletin Board
Includes
Vinyl Bulletin Board with Aluminum Frame, Board Hangers
Color
Caramel
Features
Durable, Washable
Application
Classroom, Indoor
Shape
Rectangle

Description

Vinyl Bulletin Board,18.0 In.x24.0 In.,Caramel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.