Zoro Homepage

Vinyl Bulletin Board 36"x46-1/2", Silver

  • Mfr # 1634-193

  • Zoro # G6215268


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
36 in x 46.5 in
Board Material
Vinyl
Frame Color
Satin
Frame Material
Aluminum
For Use
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1634-193
Zoro #
G6215268
UPC #
-
Country of Origin
United States

Dimensions

Size
36 in x 46.5 in
Board Width
48"
Board Height
36"

Details

Board Material
Vinyl
Frame Color
Satin
Frame Material
Aluminum
Item
Vinyl Bulletin Board,36"x46.5",Silver
For Use
Indoor
Corner Shape
Rectangle
Features
Washable
Color
Silver
Series
1600
Board Surface Color
Silver

Description

Vinyl Bulletin Board,36 In.x46.5 In.,Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.