
Vinyl Bulletin Board 48-1/2"x120-1/2", Ocean
Mfr # 12UV410-W191
Zoro # G6214358
product price: $323.99
/eaKey Features
Width
120 in
Height
48 in
Size
4'H x 10'W
Board Material
Vinyl
Board Color
Ocean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12UV410-W191
Zoro #
G6214358
UPC #
-
Country of Origin
United States
Dimensions
Width
120 in
Height
48 in
Size
4'H x 10'W
Depth
0.38 in
Details
Board Material
Vinyl
Board Color
Ocean
Item
Vinyl Bulletin Board,48.5"x120.5",Ocean
Standards
TAA Compliant
Description
Vinyl Bulletin Board,48.5 In.x120.5 In.,Ocean
- Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
- Texture masks pin holes and is washable to stand up in high use areas.
- Decorative vinyl wrapped edge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.